PVC Coated Conduit, 1/2", 10' Length

Item #: 0070260
Cat #: PV0510CT00
UPC: 847656071325
$ 13.00 FT
Company wide:
710 in stock
Documents & Guides
PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation
Also known as: 847656071325, PV0510CT00, CLBPV0510CT00

Specifications

Diameter: 1/2 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1/2 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)