Pratt, (2) 250 MCM (1) 3/0 AWG, Aluminum 1000', Cut to Length

Item #: 0070248

Cat #: 25023A1URDPRAX1000

UPC: 739373886880

$ 5.01 FT
Company wide:
8,715 in stock
Documents & Guides
(2) 250 MCM with (1) 3/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Pratt, Approx. O.D.: 1.497", 1000 Ft. Reel, Cut to Length

Overview

(2) 250 MCM with (1) 3/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Pratt, Approx. O.D.: 1.497", 1000 Ft. Reel, Cut to Length

Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.

Also known as: 739373886880, 25023A1URDPRAX1000, Pratt, Service wire, Triplex, Drop line, Tri wire, Urd, Butt wire

Specifications

Gauge: 250 kcmil
Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 250 kcmil
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE