750 MCM XHHW-2 Stranded Aluminum Black 2500'

Item #: 0070247
Cat #: 750XHHWABLA2500MCR
UPC: 662927177762
$ 3.63 FT
Company wide:
10,733 in stock
Documents & Guides
750 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

750 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 662927177762, 750XHHWABLA2500MCR, 750 aluminum

Specifications

Gauge: 750
Length: 2500 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 750
Color: Black
Conductors: 1
Jacket: XLPE
Length: 2500 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)