750 MCM XHHW-2 Stranded Aluminum Black 1000'

Item #: 0070246

Cat #: 750XHHWAXMCR

UPC: 980120542812

Company wide:
0 in stock
Documents & Guides
750 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

Overview

750 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980120542812, 750XHHWAXMCR

Specifications

Gauge: 750 kcmil
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded