500 MCM XHHW Stranded Aluminum Black 4000'

Item #: 0070243
Cat #: 500XHHWABLA4000MCR
UPC: 662927064543
$ 5.04 FT
Company wide:
53,007 in stock
Documents & Guides
500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 662927064543, 500XHHWABLA4000MCR, compact aluminum

Specifications

Length: 4000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Length: 4000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Gauge: 500
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)