500 MCM XHHW Stranded Aluminum Black 1000'

Item #: 0070242
Cat #: 500XHHWAMCR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

Overview

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 500XHHWAMCR

Specifications

Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)