350 XHHW-2 Stranded Copper Black 2500'

Item #: 0070238

Cat #: 350XHHWCSTRBLA2500

UPC: 048243253760

$ 16.58 FT
Company wide:
3,445 in stock
Documents & Guides
350 MCM, XHHW-2, Stranded Copper, 600/1000V, Black

Overview

350 MCM, XHHW-2, Stranded Copper, 600/1000V, Black

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243253760, 350XHHWCSTRBLA2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft, Cut to Length
Material: Copper
Color: Black
Conductors: 1
Gauge: 350 kcmil
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 2500 ft, Cut to Length
Color: Black
Gauge: 350 kcmil
Stranding: Stranded