350 MCM XHHW-2 Stranded Aluminum Black 4000'

Item #: 0070237
Cat #: 350XHHWABLA4000MCR
UPC: 662927898070
$ 3.91 FT
Company wide:
27,608 in stock
Documents & Guides
350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 662927898070, 350XHHWABLA4000MCR

Specifications

Length: 4000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 4000 ft, Cut to Length
Volts AC: 600
Gauge: 350
Jacket: XLPE
Color: Black
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)