250 MCM XHHW-2 Stranded Copper Black 1000'

Item #: 0070236

Cat #: 250XHHWCSTR5000MCR

UPC: 048243242467

$ 11.92 FT
Company wide:
0 in stock
Documents & Guides
250 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 1000 ft.

Overview

250 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 1000 ft.
Also known as: 048243242467, 250XHHWCSTR5000MCR

Specifications

Gauge: 250 kcmil
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded