2/0 AWG XHHW-2 Stranded Copper, Black, 5000'

Item #: 0070232

Cat #: 2AXHHWCSTR5000MCR

UPC: 048243253135

$ 5.98 FT
Company wide:
23,598 in stock
Documents & Guides
2/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 5000 Ft. Master Reel

Overview

2/0 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 5000 Ft. Master Reel

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243253135, 2AXHHWCSTR5000MCR

Specifications

Volts AC: 1kV, 600
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 2/0 AWG
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Color: Black
Gauge: 2/0 AWG
Jacket: XLPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1