500 USE-2/RHH/RHW-2 Aluminum 3000'

Item #: 0070228

Cat #: 500USEABLAX3000MCR

UPC: 662927145723

$ 4.41 FT
Company wide:
11,660 in stock
Documents & Guides
500 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 3000 ft. Reel.

Overview

500 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 3000 ft. Reel.

Direct burial wire is a type of outdoor electrical wire that is buried underground, usually without conduit. Naturally, these cables have to possess distinct characteristics to withstand the environment of the ground

Also known as: 662927145723, 500USEABLAX3000MCR

Specifications

Length: 3000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 3000 ft, Cut to Length
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 1