4 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0070226

Cat #: 4USEABLAX1000

UPC: 980120577418

$ 0.61 FT
Company wide:
58,197 in stock
Documents & Guides
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Also known as: 980120577418, 4USEABLAX1000, #4 thhn stranded aluminum

Specifications

Gauge: 4 AWG
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 4 AWG
Color: Black
Conductors: 1
Length: 1000 ft
Volts AC: 600
Jacket: CPE