350 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 0070224

Cat #: 350USEABLAX4000MCR

UPC:

$ 3.41 FT
Company wide:
14,850 in stock
Documents & Guides
350 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

350 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

USE-2 cables are primarily used for power distribution, in raceways, in accordance with National Electrical Code, except that the cable is not rated for use in cable tray. USE-2 is approved for direct burial and for service entrance below ground.

Also known as: 350USEABLAX4000MCR

Specifications

Length: 4000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Jacket: CPE
Material: Aluminum
Length: 4000 ft, Cut to Length
Volts AC: 600
Gauge: 350 kcmil
Material: Aluminum
Color: Black
Conductors: 1
Jacket: CPE