250 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0070221

Cat #: 250USEABLAX1000

UPC: 980120578460

$ 2.48 FT
Company wide:
3,727 in stock
Documents & Guides
250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Overview

250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.
Also known as: 980120578460, 250USEABLAX1000, 250mcm

Specifications

Gauge: 250 kcmil
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 250 kcmil
Color: Black
Conductors: 1
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Jacket: CPE