250 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 0070220

Cat #: 250USEABLAX5000

UPC: 980120578484

$ 2.47 FT
Company wide:
20,902 in stock
Documents & Guides
250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Service Entrance (SE) cables are electrical cables that bring power from electrical companies to residential buildings and our homes. The National Electric Code (NEC) indicates that service entrance cables are essentially used for services.

Also known as: 980120578484, 250USEABLAX5000

Specifications

Gauge: 250 kcmil
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 250 kcmil
Length: Cut to Length, 5000 ft
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE