500 kcmil USE/RHH/RHW Stranded Copper, Black 500'

Item #: 0070218

Cat #: 500USECSTRX500

UPC: 980100278656

$ 22.28 FT
Company wide:
0 in stock
Documents & Guides
500 kcmil USE/RHH/RHW Stranded Copper, Black, 500 Foot Reel, 600 Volts

Overview

500 kcmil USE/RHH/RHW Stranded Copper, Black, 500 Foot Reel, 600 Volts

For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired. For use as RHH or RHW-2 in wet or dry locations at temperatures up to 90°C. Sunlight-resistant (black only). For CT use on 1/0 and larger. Gas and Oil Resistant.

Also known as: 980100278656, 500USECSTRX500

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 500 kcmil
Package Type: Reel
Length: 500 ft
Color: Black
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Jacket: CPE
Package Type: Reel