4/0 USE/RHH/RHW Copper Black 500'

Item #: 0070217

Cat #: 4AUSECSTRX5000

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

4/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 4AUSECSTRX5000

Specifications

Length: 500 ft
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 500 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Gauge: 4/0 AWG
Conductors: 1