3/0 USE/RHH/RHW Copper Black 5000'

Item #: 0070214

Cat #: 3AUSECSTR5000MCR

UPC: 048243995974

$ 10.52 FT
Company wide:
5,576 in stock
Documents & Guides
3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired

Also known as: 048243995974, 3AUSECSTR5000MCR, 3 ott

Specifications

Gauge: 3/0 AWG
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 3/0 AWG
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1