3/0 USE/RHH/RHW Copper Black 1000'

Item #: 0070213

Cat #: 3AUSECSTRX1000

UPC: 048243995950

$ 10.52 FT
Company wide:
0 in stock
Documents & Guides
3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Overview

3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.
Also known as: 048243995950, 3AUSECSTRX1000

Specifications

Gauge: 3/0 AWG
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 3/0 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1