
$ 0.80 FT
Company wide:
9,000
in stock
Documents & Guides
10 AWG USE/RHH/RHW Stranded Copper, Black, 600V, 500 Foot Reel.
Overview
10 AWG USE/RHH/RHW Stranded Copper, Black, 600V, 500 Foot Reel.
For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired. For use as RHH or RHW-2 in wet or dry locations at temperatures up to 90°C. Sunlight-resistant (black only). For CT use on 1/0 and larger. Gas and Oil Resistant.
Also known as: 980100276010, 10USECSTRBLAX500, PV Wire
Specifications
| Gauge: | 10 AWG |
| Length: | 500 ft |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | CPE |
| Gauge: | 10 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Jacket: | CPE |
| Length: | 500 ft |
| Color: | Black |
| Conductors: | 1 |