4/0 AWG THW Stranded Copper, Black, 1000'

Item #: 0070201

Cat #: 4ATHWCSTRX1000

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG, THW, Stranded Copper, 600V, Black, 1000ft Reel. Thermoplastic Insulation (PVC), Sunlight and Heat Resistant to 90°C. Suitable for Wet Locations.

Overview

4/0 AWG, THW, Stranded Copper, 600V, Black, 1000ft Reel. Thermoplastic Insulation (PVC), Sunlight and Heat Resistant to 90°C. Suitable for Wet Locations.
Also known as: 4ATHWCSTRX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded