500 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0070195

Cat #: 500THHNCSTRBLA1000

UPC: 048243234417

$ 22.25 FT
Company wide:
0 in stock
Documents & Guides
500 MCM THHN/THWN-2 Stranded Copper, 600V, Black, 1000 Foot Reel.

Overview

500 MCM THHN/THWN-2 Stranded Copper, 600V, Black, 1000 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243234417, 500THHNCSTRBLA1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 500 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded