
400 MCM THHN/THWN-2 Stranded Copper, Black, 1000'
Item #: 0070193
Cat #: 400THHNCSTRBLA1000
UPC: 048243234363
$ 17.47 FT
Company wide:
0
in stock
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel
Overview
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234363, 400THHNCSTRBLA1000
Specifications
| Gauge: | 400 kcmil |
| Length: | 1000 ft |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 400 kcmil |
| Jacket: | PVC |
| Color: | Black |
| Conductors: | 1 |
| Length: | 1000 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |