300 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0070185

Cat #: 300THHNCSTRX1000

UPC: 048243234264

$ 13.11 FT
Company wide:
0 in stock
Documents & Guides
300 MCM, THHN/THWN-2 Stranded Copper, Black, 1000 ft Reel

Overview

300 MCM, THHN/THWN-2 Stranded Copper, Black, 1000 ft Reel
Also known as: 048243234264, 300THHNCSTRX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 300 kcmil
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded