PLATT logo

300 MCM THHN Stranded Copper, Black, 2500'

Item #: 0070184
Cat #: 300THHNCSTR2500MCR
UPC: 048243134472
$ 9.44 FT
Company wide:
18,156 in stock
Documents & Guides
300 MCM, THHN/THWN-2 Stranded Copper, Black, 2500 ft Reel

Overview

300 MCM, THHN/THWN-2 Stranded Copper, Black, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243134472, 300THHNCSTR2500MCR, kcmil, mcm

Specifications

Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 300
Conductors: 1

Customer Reviews

No reviews for this product
(0)