PLATT logo

Made in USA

3/0 AWG THHN Stranded Copper, Black, 5000'

Item #: 0070182
Cat #: 3ATHHNCSTR5000MCR
UPC: 048243234134
$5.00 FT
Company wide:
36,958 in stock
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234134, 3ATHHNCSTR5000MCR

Specifications

Gauge: 3/0
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)