250 MCM THHN/THWN Stranded Copper, Black, 1000'

Item #: 0070181
Cat #: 250THHNCSTRBLA1000
UPC: 048243234219
$ 7.15 FT
Company wide:
11,782 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234219, 250THHNCSTRBLA1000, Sparkie, Guage, mcm

Specifications

Gauge: 250
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250
Jacket: PVC
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)