14 AWG THHN/THWN-2 Solid Copper, Pink, 2500'

Item #: 0070178

Cat #: 14THHNCSOLPINX2500

UPC: 048243223664

$ 0.19 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 2500 foot Spool.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 2500 foot Spool.
Also known as: 048243223664, 14THHNCSOLPINX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Stranding: Solid
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid