14 AWG THHN/THWN-2 Solid Copper, Gray, 2500'

Item #: 0070177

Cat #: 14THHNCSOLGRAX2500

UPC: 048243223619

$ 0.20 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Gray, 2500 foot Reel.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Gray, 2500 foot Reel.
Also known as: 048243223619, 14THHNCSOLGRAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Solid