12 AWG THHN/THWN-2 Solid Copper, Gray, 2500'

Item #: 0070173

Cat #: 12THHNCSOLGRAX2500

UPC: 048243224616

$ 0.25 FT
Company wide:
15,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray, 2500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray, 2500 foot Reel.

THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.

Also known as: 048243224616, 12THHNCSOLGRAX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Color: Gray
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid