10 AWG THHN/THWN-2 Solid Copper, Pink, 2500'

Item #: 0070172

Cat #: 10THHNCSOLPINX2500

UPC: 048243225668

$ 0.39 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 2500 foot Reel.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 2500 foot Reel.
Also known as: 048243225668, 10THHNCSOLPINX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Stranding: Solid
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid