NM-B - 8/3 Stranded Copper 250'

Item #: 0070167

Cat #: 83NMBGX250

UPC: 048243663644

$ 3.08 FT
Company wide:
0 in stock
Documents & Guides
(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 250 ft. Package, Non-Metallic Sheathed Cable

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 048243663644, 83NMBGX250

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8 AWG
Length: 250 ft
Jacket: PVC
Color: Black
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600