NM-B-4/3-WG-125FT-COILS

Item #: 0070162

Cat #: 43NMBGX125C

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
NM-B-4/3-WG-125FT-COILS

Overview

NM-B-4/3-WG-125FT-COILS
Also known as: 43NMBGX125C

Specifications

Length: 125 ft
Gauge: 4 AWG
Conductors: 3
Length: 125 ft
Conductors: 3
Gauge: 4 AWG