NM-B - 4/3 Solid Copper White 125'

Item #: 0070161
Cat #: 43NMBGX125
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 125 ft. Reel. , Non-Metallic Sheathed Cable

Overview

(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 125 ft. Reel. , Non-Metallic Sheathed Cable
Also known as: 43NMBGX125

Specifications

Length: 125 ft
Gauge: 4
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Length: 125 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 4
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)