3/2 XLPE Aluminum Overhead Cable 1800'

Item #: 0070146

Cat #: 24ACSRPALX1800

UPC: 739373935335

$ 2.35 FT
Company wide:
9,335 in stock
Documents & Guides
(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(3) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Palomino, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.

Also known as: 739373935335, 24ACSRPALX1800, Horses, Quadplex, triplex

Specifications

Conductors: 3
Length: 1800 ft, Cut to Length
Gauge: 2 AWG
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 3
Gauge: 2 AWG
Material: Aluminum
Length: 1800 ft, Cut to Length
Volts AC: 600
Jacket: PP (Polypropylene)