Triplex Overhead Service Drop Cable, 2/2 XLPE Aluminum, Conch, 500'

Item #: 0070145

Cat #: 23ACSRCONX500

UPC: 980120586854

$ 1.81 FT
Company wide:
3,243 in stock
Documents & Guides
(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Triplex Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.

Overview

(2) 2 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Conch, Aluminum Triplex Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.

Conch cable, also known as Triplex Service Drop Cable, is a type of overhead power cable used to deliver electricity from utility lines to a consumer's weather head. It's designed for use with 600 volts or less and features a triplex construction with two insulated aluminum conductors and a bare aluminum neutral conductor.

Also known as: 980120586854, 23ACSRCONX500, Clam, Shellfish

Specifications

Length: 500 ft
Conductors: 2
Gauge: 2 AWG
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Gauge: 2 AWG
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)