
Meter Pack, Ringless Style Covers with Horn Bypass
Item #: 0070119
Cat #: 1MP6126RRLBC
UPC: 782114990315
$ 5654.77 EA
Company wide:
0
in stock
Documents & Guides
Meter Pack, Ringless Style Covers with Horn Bypass, 1-Phase, 6 Meter Sockets, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (6) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pack, Ringless Style Covers with Horn Bypass, 1-Phase, 6 Meter Sockets, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (6) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990315, 1MP6126RRLBC, CUT1MP6126RRLBC
Specifications
| Material: | Copper |
| Sockets: | 6 |
| IP/NEMA Rating: | NEMA 3R |
| Material: | Copper |
| IP/NEMA Rating: | NEMA 3R |
| Sockets: | 6 |