Wall Wash Trim, Eyelid, 5", Black Baffle

Item #: 0070098

Cat #: 1035

UPC: 784197010355

Company wide:
0 in stock
Documents & Guides
Wall Wash Trim, Eyelid, 5", Black BaffleWall Wash Trim, Eyelid, 5", Black Baffle

Overview

Wall Wash Trim, Eyelid, 5", Black BaffleWall Wash Trim, Eyelid, 5", Black Baffle
Also known as: 784197010355, 1035, LOL1035

Specifications

Color: Black
Type: Wall Wash, Trim
Diameter: 5 in
Color: Black
Diameter: 5 in
Type: Wall Wash, Trim