CAT6 Mod Keystone Jack BPK, Plenum, White

Item #: 0070093

Cat #: RJ45FC6B-W

UPC: 089306240273

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Modular Keystone Jack Bulk Pack, Plenum Rated, White, 50/box

Overview

Category 6 Modular Keystone Jack Bulk Pack, Plenum Rated, White, 50/box

HellermannTyton's GigaBand flush Category 6 modular jack is designed to “future-proof” installations. Its patented design uses innovative crosstalk-cancellation technology. The performance of the GigaBand system provides significant margin over TIA Category 6 (ANSI/TIA-568-C.1) and ISO Class E (ISO/IEC-11801, 2nd edition) requirements. The GigaBand system will easily support applications such as Gigabit Ethernet. ETL tested and approved for Category 6 component compliance.

Also known as: 089306240273, RJ45FC6B-W, TYNRJ45FC6BW

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box in outdoor applications. This Screw-Cover Drip-Shield Type 3R With Knockouts, A10R84 item measures 10x8x4 inches with a material of Steel colored Gray.
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Color: White
Connector Type: CAT 6
Color: White
Connector Type: CAT 6