50' 50A Generator Cord

Item #: 0070087

Cat #: 6390

UPC: 696471063905

$ 614.71 EA
Company wide:
1 in stock
Documents & Guides
6-gauge, 4-wire, 125/250 VAC power cord for portable generators. Connect 14-50 plug to generator, and CS6364 connector to power inlet box or transfer switch. Thermoset weather resistant rubber remains flexible even in subzero temperatures. NEMA 1450 male and locking CS6364 female. For use with generators with 50 amp outlet. Compatible with generators up to 12500 Watt

Overview

6-gauge, 4-wire, 125/250 VAC power cord for portable generators. Connect 14-50 plug to generator, and CS6364 connector to power inlet box or transfer switch. Thermoset weather resistant rubber remains flexible even in subzero temperatures. NEMA 1450 male and locking CS6364 female. For use with generators with 50 amp outlet. Compatible with generators up to 12500 Watt

Designed for use with manual transfer switches and power inlet boxes, this heavy-duty, all rubber power cord connects a portable generator to the power inlet box or manual transfer switch.

Also known as: 696471063905, 6390, GPS6390

Specifications

Volts AC: 250, 125
Length: 50 ft
Gauge: 6 AWG
Conductors: 4
NEMA Configuration: 14-50P
Standards: California Proposition 65
Volts AC: 250, 125
Gauge: 6 AWG
NEMA Configuration: 14-50P
Length: 50 ft
Conductors: 4
Standards: California Proposition 65