1/2" Strain Relief Cord/Cable Grip, Straight, 0.560-0.650"

Item #: 0070085

Cat #: CG5

UPC: 662364080106

Call for price
Company wide:
0 in stock
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Liquidtight Strain Relief Cord Grip, Cord Range: 0.560 Inch - 0.650 Inch, Material: Aluminum, Color Code: Brown.

Overview

Hub Size: 1/2 Inch NPT, Straight Male Liquidtight Strain Relief Cord Grip, Cord Range: 0.560 Inch - 0.650 Inch, Material: Aluminum, Color Code: Brown.
Also known as: 662364080106, CG5, AMFCG5

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.560 - 0.650 in
Diameter: 1/2 in
Diameter Range: 0.560 - 0.650 in
Material: Aluminum