Enclosed bottom/AC line cord, Amber

Item #: 0070071

Cat #: 412-027-02

UPC:

Company wide:
0 in stock
Documents & Guides
10J, 13.3W, 115VAC, single flash, Enclosed bottom/AC line cord, Amber

Overview

10J, 13.3W, 115VAC, single flash, Enclosed bottom/AC line cord, Amber
Also known as: 412-027-02, FED41202702

Specifications

Color: Amber
Volts AC: 115
Color: Amber
Volts AC: 115