AV LED Lamp, 2' x 4'

Item #: 0070047

Cat #: 2AVL440LMDREZ1L

UPC:

Company wide:
0 in stock
Documents & Guides
AV LED Lamp, 2' x 4', Grid Trim, 4000 Lumens, Metal Diffuser, Round Holes, 120-277V, 4000K

Overview

AV LED Lamp, 2' x 4', Grid Trim, 4000 Lumens, Metal Diffuser, Round Holes, 120-277V, 4000K
Also known as: 2AVL440LMDREZ1L, LIT2AVL440LMDREZ1L

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277