LED Wall Luminaire

Item #: 0070034

Cat #: TWR1 LED P2 50K MVOLT DDBTXDM2

UPC: 753573833512

Company wide:
0 in stock
Documents & Guides
LED Wall Luminaire, 120-277V, Lumens: 2553, Color Temperature: 5000K, CRI: 66, Color: Dark Bronze

Overview

LED Wall Luminaire, 120-277V, Lumens: 2553, Color Temperature: 5000K, CRI: 66, Color: Dark Bronze
Also known as: 753573833512, TWR1 LED P2 50K MVOLT DDBTXDM2, LITTWR1LED150KM2

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Material: Aluminum
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Material: Aluminum
Color: Dark Bronze
Volts AC: 120, 277
Light Technology: LED