LED Troffer, 2x2, 23 Watt, 2900 Lumen, 4000K, 120-277V

Item #: 0070007

Cat #: 22SR-LD2-29-C-UNV-L840-CD1-U

UPC: 080083752577

$ 152.20 EA
Company wide:
5 in stock
Documents & Guides
LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved

Overview

LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved

The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.

Also known as: 080083752577, 22SR-LD2-29-C-UNV-L840-CD1-U, MET22SRLD229CUNV40

Features & Benefits

  • Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
  • Leverages patented WaveStream Technology with AccuAim™ optics
  • High performance efficacy up to 146 lumens per watt
  • Advanced optical control with optimal illumination
  • L92 at 100,000 hours with 5 yr. warranty
  • Standard 0-10V continuous dimming driver
  • Optional integrated sensor provides occupancy sensor and photocell
  • Over 60% energy savings when compared to a fluorescent troffers
  • Four CCT options: 3000K, 3500K, 4000K and 5000 at 85 CRI

Specifications

Mounting: Recessed
Wattage: 23
Color Temperature: 4000 (Cool White)
Length: 2 ft
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 3000
Dimmable: Yes
Wattage: 23
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277