
LED Troffer, 2' x 2', 30W, 120/277V, 3500K
Item #: 0070006
Cat #: 22SR-LD2-29-C-UNV-L835-CD1-U
UPC: 080083752584
$ 262.35 EA
Company wide:
0
in stock
Documents & Guides
LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, Curved
Overview
LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, Curved
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752584, 22SR-LD2-29-C-UNV-L835-CD1-U, MET22SRLD229CUNV35
Specifications
| Mounting: | Recessed |
| Wattage: | 30 |
| Length: | 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 30 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |