1
more

2'x4' LED Troffer, 38W, 4000K
Item #: 0070005
Cat #: 24SR-LD2-48-C-UNV-L840-CD1-U
UPC: 080083752485
$ 358.14 EA
Company wide:
7
in stock
Documents & Guides
LED, 2 Ft. x 4 Ft. SkyRidge, WaveStream, 4800 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved
Overview
LED, 2 Ft. x 4 Ft. SkyRidge, WaveStream, 4800 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752485, 24SR-LD2-48-C-UNV-L840-CD1-U, MET24SRLD248CUNV40
Features & Benefits
- Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
- Leverages patented WaveStream Technology with AccuAim™ optics
- Advanced optical control with optimal illumination
- High performance efficacy up to 146 lumens per watt
- L92 at 100,000 hours with 5 yr. warranty
- Four CCT options: 3000K, 3500K, 4000K and 5000 at 85 CRI
- Standard 0-10V continuous dimming driver
- Over 60% energy savings when compared to a fluorescent troffers
- Optional integrated sensor provides occupancy sensor and photocell
Specifications
| Mounting: | Recessed |
| Wattage: | 38 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Lumens: | 5100 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5100 |
| Dimmable: | Yes |
| Wattage: | 38 |
| Length: | 4 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |