Made in USA Sustainable

275W Module,*** Discontinued ***

Item #: 0070002
Cat #: SW275MONOPROTCT
UPC:
Call for price
Company wide:
0 in stock
275 Watt, 1000V DC, Sunmodule Protect Series, Silver Aluminum Frame, Glass Backsheet, 46.7 lbs,*No Scheduled Production* *** Discontinued ***

Overview

275 Watt, 1000V DC, Sunmodule Protect Series, Silver Aluminum Frame, Glass Backsheet, 46.7 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW275MONOPROTCT, SOWSW275MONOPROTCT

Specifications

Wattage: 275
Volts DC: 1000
Wattage: 275
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)