Underground Enclosure Cover, "Electric"

Item #: 0069976

Cat #: 1020750

UPC: 800246159551

$ 119.83 EA
Company wide:
49 in stock
Documents & Guides
Underground Enclosure Composite R-Series Lid, 13-3/4" x 23-1/4" x 2" Skid Resistant, Marked "Electric", Concrete

Overview

Underground Enclosure Composite R-Series Lid, 13-3/4" x 23-1/4" x 2" Skid Resistant, Marked "Electric", Concrete

Christy® concrete enclosures deliver reliable, costeffective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.

Also known as: 800246159551, 1020750, OLD1020750, N30 Lid

Specifications

Width: 23 in
Material: Concrete
Depth: 2 in
Height: 14 in
Load Rating: Light Duty/Pedestrian
Width: 23 in
Depth: 2 in
Load Rating: Light Duty/Pedestrian
Material: Concrete
Height: 14 in

Customer Reviews

No reviews for this product
(0)