NON-ILL MOM PB BLK-BZL FLSH GRN ETCHED

Item #: 0069854

Cat #: M22S-D-G-GB1

UPC: 786685275734

$ 9.65 EA
Company wide:
0 in stock
Eaton, 22.5 mm RMQ-Titan Pushbutton,START,Green Actuator,Black bezel,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22

Overview

Eaton, 22.5 mm RMQ-Titan Pushbutton,START,Green Actuator,Black bezel,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685275734, M22S-D-G-GB1, CUTM22SDGGB1

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Pushbutton